Beli viscosity meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Viscosity Cup IndustrialDeskripsi:Viscosity Cup Professionalatribut:
- Application: Painting
- Volume (cc): 36
- Hole Inside diameter (ID) (mm): 3.81 ± 0.05
- Ideal Testing range ( Mpa.s) (sec): 10-60
- Dimensions (LxWxH) (cm): 26x7x5
- BioBase Digital Viscometeratribut:
- Measure Range (KU): 40 to 141
- Measure Range (gm): 32 to 1099
- Measure Range (cP): 27 to 5274
- Measurement Accuracy (FS): ±1% (Newtonian Fluid)
- Repeatability (FS): ±0.5% (Newtonian Fluid)
- Rotation Speed (rpm): 200
- Package Size (mm): 400x350x360
- Power Supply AC (V/Hz): 100-240/50/60
- ANEST IWATA Viscosity meteratribut:
- Overall Length (mm): 273
- Capacity (cc): 47
- Cup Diameter (mm): 46
- Height (mm): 61.5
- Material: Brass
- Atago Digital ViscometerDeskripsi:VISCO is a portable and compact size.Can be powered by battery which makes it possible to measure anywhere anytime.VISCO is a digital display which makes it possible for anyone to see easily.Only small volume of sample is required to measure.From setting up the VISCO to measurement, it can be done with one hand and only have to deal with one button to operate.Specification:RangeViscosity:A1 50 to 200,000mPa.s / 50 to 200,000cPA2 100 to 600,000mPa.s / 100 to 600,000cPA3 500 to 2,000,000mPa.s / 500 to 2,000,000cPUL 1 to 2,000mPa.sTorque:0.0 to 100.0% (recommended torque: 10.0 to 100.0%)ResolutionViscosity:Lower than 100mPa・s:0.01mPa・s100mPa・s or higher lower than 10,000mPa・s:0.1mPa・s10,000mPa・s or higher:1mPa・sTorque:Lower than 10.0%:0.01%10.0% or higher:0.1%Temperature:01℃/0.1°FAccuracyViscosity: ±1% of Maximum ViscosityTemperature: ±0.2℃
- Climbing Stirring Viscosity Evaluatoratribut:
- Power Supply: 5V , 2A (Home power supply Adapter Included)
- Main Unit Size (mm): 100x75x48
- Display Size (inch): 1.5
- How To: Touch Panel
- Load Measurement Range (mN): 40 to 1600
- Material: Aluminium
- Package Size (mm): 335x335x130
- Temperature Measurement Range (°C): 0 to 100
- SI Analytics Ostwald ViscometerDeskripsi:Not calibrated
- AND Tuning Fork Vibro ViscometerDeskripsi:Tuning Fork Vibro Viscometer- 2 ml Sample Measurement Now Possible- 2 ml sample measurement (SV-1A)- 2 Anti-corrosive, titanium sensor plates and temperature sensor- 2 X-Y-Z stage for fine position adjustment of the sample cup- 2 Wide-range, con
- Toki Sangyo Viscometer Viscosity Meteratribut:
- Liquid Junction: Stainless steel (SUS304)
- Power Supply (50/60Hz) (VAC): 100 - 120
- Accessories: Stand, storage case
- Accuracy: Full scale ±1% or less
- Package Size (mm): 505x580x505
- Reproducibility: Full scale ±0.2% or less
- Size (mm): 290x300x430
- WESTWARD Digital Oil MeterDeskripsi:Grease and Oil Control Valves help to measure the amount of lubricants dispensed from a bulk dispensing system. Models are available for oils, automatic transmission fluids, diesel, biodiesel, and antifreeze.atribut:
- Includes: Digital Register; Oval Gear Mechanism; Rubber Shroud on Meter; two 1.5V batteries
- Product Type: Digital Oil Meter
- Inlet (inch): 1/2 FNPT
- Outlet (inch): 1/2 NPT(H)
- Dial Graduation: 0.001 Units
- Dial/Digit Totals: 99999.9 Units
- For use with: Biodiesel; Diesel; Oils with viscosity up to 5000 cst
- GPM: 0.30 to 8 gpm
- Operating Pressure (psi): 1000
- UNSPSC: 41105105
- Merck Millipore Ion-Exchange Water Manufacturing Equipment Milli-DI Kitatribut:
- Size (mm): 270x170x270
- Package Size (mm): 490x520x560
- AS ONE Kaleng Universal Stainlessatribut:
- Thickness T (mm): 0.7
- Wasser Pompa CelupDeskripsi:Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industriatribut:
- Voltage (V): 220
- Extech pH MeterDeskripsi:- Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separatelyatribut:
- Resolution (pH): 0.01
- Range (pH): 0 to 14
- Accuracy (pH): ± 0.01
- Dimension Unit (cm): 3.56x17.2x4.1
- Item: PH Meter
- Manufacturing Number: PH100
- Netto Weight (kg): 0.1
- Power Source: Baterai CR2032 (optional/exclude)
- Temperature (°C): -5 to 90
- Type: PH Meter
- AND SV Type Viscometer VISCOSITY METERatribut:
- Interface: RS232C Standard
- Power Supply: AC adapter (TB-135
- Measuring Method: SV Type (tuning fork type vibration method)
- Outer Dimensions (mm): (Measurement Portion) 332x314x536 / (Display portion) 238x132x170
- Sample Volume (ml): 35 or more
- Accessories: AC adapter, CD-ROM (WinCT-Viscosity), Sample container made of resinx4 pieces, Connection cable (1.5 m) RS232C cable (25P-9P)
- Measurement Accuracy (Reproducibility): 1% (full-range) installation environment
- Natural Frequency (Hz): 30
- Operating Temperature (°C): -10 - 40
- Sample Temperature Measuring Section (°C): 0 - 100/0.1 display
- RION Viscosity Tester Accessoriesatribut:
- AS ONE Part Number: 1-503-08
- Specification: Phi. 24 x 53 x 166mm
Daftar Harga viscosity meter Terbaru March 2026
| AS ONE Touch panel Type Viscometer | Rp21.999.900 |
| KRISBOW Viscosity Cup Industrial | Rp479.900 |
| BioBase Digital Viscometer | Rp45.999.900 |
| ANEST IWATA Viscosity meter | Rp1.099.900 |
| Ametek Brookfield Digital Viscometer | Rp189.999.900 |
| Prona Viscosity Cup | Rp529.900 |
| MANOLI Viscosity Measuring Cup | Rp629.900 |
| Atago Digital Viscometer | Rp36.999.900 |
| Climbing Stirring Viscosity Evaluator | Rp58.999.900 |
| SI Analytics Ostwald Viscometer | Rp7.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)































































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Digital%20Oil%20Meter/hhP107724629-1.jpg)